Safety Disconnect Switch, Fusible, NEMA 3R, Outdoor, Steel

  • Mfr # DPF 221RP

  • Zoro # G708670007


product price:  $39.65
/ea

Key Features

Protection Method
Fusible
Contact Form
DP
Current Rating
30 A
Environment
Outdoor
Enclosure Type
NEMA 3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPF 221RP
Zoro #
G708670007
UPC #
782114103210
Country of Origin
United States

Details

Item
Safety Disconnect Switch
Protection Method
Fusible
Contact Form
DP
Current Rating
30 A
Environment
Outdoor
Enclosure Type
NEMA 3R
Voltage
240 V
Housing Material
Steel
Standards
CSA Certified, UL Listed

Description

The Eaton Cutler-Hammer 30 ampere 120/240-volt, 7,200 watt Fused Air Conditioner Disconnect provides a visible disconnection when performing maintenance. This easy-to-install disconnect is enclosed in a galvanized steel case for reliable outdoor protection. It offers UL and CSA listings and is ANSI certified for safety.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.