Shop EATON
See all product information
Create Account
Safety Switches DH 3P 200A 240V 50/60Hz 3Ph Fusible 4Wire NEMA 1
- Mfr # DH324NGK200
- Zoro # G414236542
product price:Â
$
1,488.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Contact Form
3P
Current Rating
200 A
Phase
Three
Enclosure Type
NEMA 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH324NGK200
- Zoro #
- G414236542
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Safety Switch
- Protection Method
- Fusible
- Contact Form
- 3P
- Current Rating
- 200 A
- Phase
- Three
- Enclosure Type
- NEMA 1
- Voltage
- 240 V
Description
Safety switch, 200A, 240V AC, 3 poles, 3 wires, non-fusible, NEMA 1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.