Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Disconnect Switch, Nonfusible, SPST, NEMA 1, Steel

  • Mfr # DH263UGK

  • Zoro # G012415165


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
SPST
Current Rating
100 A
Enclosure Type
NEMA 1
HP
20 HP @ 240 V , 30 HP @ 480 V , 40 HP @ 600 V , 20 HP @ 250 V, 25 HP @ 600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH263UGK
Zoro #
G012415165
UPC #
782113206394
Country of Origin
Unknown

Dimensions

Depth
21.68 in
Width
11.84 in

Details

Item
Safety Disconnect Switch
Protection Method
Nonfusible
Contact Form
SPST
Current Rating
100 A
Enclosure Type
NEMA 1
HP
20 HP @ 240 V , 30 HP @ 480 V , 40 HP @ 600 V , 20 HP @ 250 V, 25 HP @ 600 V
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Material of Construction
Painted steel
Features
Suitable for service entrance use with a neutral or ground lug kit installed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.