This item is Discontinued.

No Product Image Available

Safety Relay, 4 A@240 VAC, 4NO/1NC, 1 Input (Discontinued)

  • Mfr # ESR5-NO-41-24VAC-DC
  • Zoro # G505748039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESR5-NO-41-24VAC-DC
Zoro #
G505748039
UPC #
-
Country of Origin
Germany

Dimensions

Body Height - Relay
2 in
Overall Height - Relay
3.9 in
Body Width - Relay
4.5 in
Body Depth - Relay
5 in
Body Width
4.5 in
Body Depth
5 in
Overall Depth
2 in
Body Height
2 in
Stripping Length (Main Cable)
7 mm
Product Length/Depth
114.5 mm
Screwdriver Size
0.6 x 3.5 mm, Terminal screws; 2, Terminal screw, Pozidriv screwdriver
Product Height
99 mm
Mounting Width
22.5 mm
Product Width
22.5 mm

Details

Item
Safety Monitoring Relay
Input or Control Voltage
24 V AC/DC
AC Contact Rating - Relay
4.0 A@240 VAC
DC Contact Rating - Relay
4.0 A@24 VDC
Mounting - Relay
DIN Rail
Output Switch Configuration - Relay
(4) NO and (1) NC
Input Power Consumption (Burden)
50 mW
Number of Inputs - Relay
1
For Use With
Coded Magnetic Safety Interlock Switch, E Stop, Limit Switch, Rope Pulls, Light Curtain (OSSD) All Easy Series Relays, Two Hand Control
Input Voltage
24V AC/DC
Standards
CE Certified, CSA Certified, IEC Rated, UL Listed
Response Time
65 msec
Number of Pins - Relay
24
IP Rating
IP20
Electrical Connection - Relay
Plug-In Screw Terminals
Response Time - Relay
40 msec; 65 msec
Power Consumption
0.05 W
Connection Type
M3 screw terminals
Item - Relay
Safety Relay
Environmental Protection
Finger-Safe
Application
Emergency Stop, Gate Enable Device, Light Curtain (OSSD), Rope Pulls, Safety Switches, Two-Hand Control Stations
Contact Rating (DC)
4 A @ 24V
Frequency
50/60 Hz
Mounting Style
DIN Rail
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
-4 Degrees F
Output Switch Configuration
(1) NC, (4) NO
Number of Inputs
1
Electrical Connection
Screw Terminal, Terminal Block Removable
Weight
9.6 oz
Number of Pins
24
Contact Rating (AC)
4 A @ 24V
Compliances
CE Marked
Certifications
UL Listed
Air Pressure
795 - 1080 hPa (operation)
Short-Circuit Protection
Short-circuit proof, 24 V, Fuse for control circuit supply, Control circuit; Miniature circuit-breaker with characteristic C: 24 V AC/DC 6 A, For output circuits, External; Fuse 6 A gL/gG, For output circuits, External
Rated Switch Current
4A
Control Voltage 1 Type
AC/DC
Control Voltage 2 - Min
24 V
Inrush Current
0.025 - 6 A
Short-Circuit Protection Rating
6 A, Output fuse, Output data
Supply Voltage At Ac, 60 Hz - Max
24 V
Ambient Operating Temperature - Max
55 °C
Degree Of Protection
IP20; Installation location: ≥ IP54; Terminals: IP20; Enclosure: IP20
Safety Parameter (Iec 62061)
SIL 1, Safety integrity level, In accordance with IEC 61508; SILCL 1, Safety integrity level claim limit; Cat. 1, Category; 4.05 x 10-10, PFHd, Probability of failure per hour
Release-Delay - Max
0 s
Pollution Degree
2
Breaking Power
1500 VA, max., resistive load (τ = 0 ms), at 250 V AC; 42 W max., inductive load (τ = 40 ms), at 24 V DC; 88 W max., resistive load (τ = 0 ms), at 220 V DC; 288 W max., resistive load (τ = 0 ms), at 48 V DC; 144 W max., resistive load (τ = 0 ms), at 24 V DC; 42 W max., inductive load (τ = 40 ms), at 220 V DC; 42 W max., inductive load (τ = 40 ms), at 48 V DC; 110 W max., resistive load (τ = 0 ms), at 110 V DC; 42 W max., inductive load (τ = 40 ms), at 110 V DC
Supply Voltage At Dc - Max
24 V
Uninterrupted Current
6 A N/O, Limiting continuous current; 3 A N/C, Limiting continuous current
Number Of Outputs (Signaling Function, Undelayed) With Contact
1
Ambient Operating Temperature - Min
-20 °C
Operating Voltage At Dc - Min
24 V
Mounting Method
Rail mounting possible; Top-hat rail fixing (according to IEC/EN 60715, 35 mm)
Lifespan, Mechanical
10,000,000 Operations
Power Loss
Normally 5.16 W
Suitable For
Module used to safely interrupt electrical circuits; Monitoring of position switches; Monitoring of emergency-stop circuits; Safety relay for monitoring emergency stop and protective door switch
Number Of Outputs (Safety Related, Delayed, Semiconductors)
0
Functions
1-channel
Operating Voltage At Ac, 60 Hz - Max
24 V
Number Of Outputs (Safety Related, Undelayed, Semiconductors)
0
Rated Control Supply Voltage (Us) At Ac, 50 Hz - Min
0 V
Operating Temperature - Min
-20 °C
Short-Circuit Current
2.3 A, Input data
Control Voltage 1 - Min
24 V
Rated Insulation Voltage (Ui)
250 V
Supply Voltage At Ac, 50 Hz - Max
24 V
Voltage Type
AC/DC
Material
Enclosure: Polyamide (PA), not reinforced; Contacts: silver tin oxide, gold plated (AgSnO2, 0.2 µm Au)
Fitted With
Feedback circuit; Approval for TÜV; Detachable clamps; Start input; Approval according to UL
Rated Control Supply Voltage (Us) At Dc - Max
24 V
Rated Control Supply Voltage (Us) At Ac, 60 Hz - Max
24 V
Number Of Outputs (Signaling Function, Delayed) With Contact
0
Heat Dissipation Capacity Pdiss
0 W
Operating Temperature - Max
55 °C
Type
Emergency stop category 0; emergency switching off; Feedback circuit; Protective door
Rated Control Supply Voltage (Us) At Ac, 60 Hz - Min
20.4 V
Ambient Storage Temperature - Max
70 °C
Tightening Torque
0.6 Nm, Screw terminals
Control Voltage 2 - Max
24 V
Control Voltage 1 - Max
24 V
Vibration Resistance
10 - 150 Hz, Amplitude: 0.15 mm, Acceleration: 2 g, (IEC/EN 60068-2-6)
Static Heat Dissipation, Non-Current-Dependent Pvs
5.16 W
Recovery Time
1000 ms
Safety Performance Level (En Iso 13849-1)
Level c
Operating Voltage At Ac, 50 Hz - Min
24 V
Climatic Proofing
Dry heat to IEC 60068-2-2; Damp heat, constant, to IEC 60068-2-3
Environmental Conditions
Clearance in air and creepage distances according to EN 50178, UL 508, CSA C22.2, No. 14-95; Condensation: Non-condensing
Operating Voltage At Ac, 60 Hz - Min
24 V
Operating Voltage At Ac, 50 Hz - Max
24 V
Supply Voltage At Dc - Min
24 V
Resistance
22 Ω (impedance)
Number Of Outputs (Safety Related, Undelayed) With Contact
4
Control Voltage 2 Type
AC/DC
Product Name
Eaton ESR5 Safety relay
Permissible Total Cable Resistance
22 Ω (input and starting circuits for UN)
SIL (IEC 61508)
1
Rated Operational Current For Specified Heat Dissipation (In)
12A
Model
Basic device
Reset Time
45 ms
Input
∞ ms, Simultaneity for inputs 1/2
Relative Humidity
< 75 %
Rated Control Supply Voltage (Us) At Dc - Min
0 V
Nominal Current
65 A
Ambient Storage Temperature - Min
-40 °C
Electric Connection Type
Screw connection
Terminal Capacity
2 x (0.2 - 1) mm², solid; 1 x (0.25 - 2.5) mm², flexible with ferrule; 2 x (0.25 - 1) mm², flexible with ferrule; 24 - 12 AWG, solid or stranded; 1 x (0.2 - 2.5) mm², solid
Protection
Finger and back-of-hand proof, Protection against direct contact when actuated from front (EN 50274)
Led Indicator
Status indication of SmartWire-DT network: Green LED
Supply Voltage At Ac, 50 Hz - Min
24 V
Heat Dissipation Per Pole, Current-Dependent Pvid
0 W
Number Of Outputs (Signaling Function, Undelayed, Semiconductors)
0
Rated Impulse Withstand Voltage (Uimp)
4000 V AC
Rated Operational Voltage
24 V AC/DC (power supply); 230 V AC; Approx. 24 V DC at input, starting and feedback circuit
Altitude
Max. 2000 m
Switching Frequency
Max. 0.5 Hz, Input data
Switching Capacity
3 A at 3600 O/h, AC-15 at 230 V, Outputs; 0.4 W; 4 A at 360 O/h, AC-15 at 230 V, Outputs; In accordance with IEC 60947-5-1, Outputs; 4 A at 360 O/h, DC-13 at 24 V, Outputs; 2.5 A at 3600 O/h, DC-13 at 24 V, Outputs
Operating Voltage At Dc - Max
24 V
Number Of Outputs (Signaling Function, Delayed, Semiconductors)
0
Rated Control Supply Voltage (Us) At Ac, 50 Hz - Max
26.4 V
Number Of Outputs (Safety Related, Delayed) With Contact
0
Safety Parameter (En Iso 13849-1)
PL c, Performance level; Cat. 1, Category; 230,000 switching cycles, B10d; PL e possible only with the aid of fault exclusions
Pick-Up Time
65 ms typ. (K1, K2 - for UN automatic mode); 20 ms typ.
Overvoltage Category
III
Supply Voltage At Ac, 60 Hz - Min
24 V
Release-Delay - Min
0 s
Interference Immunity
According to EN 61000-6-2
Features
4 Non-delayed enable current paths; Automatic start; Reinforced insulation; 6 kV between input circuit / NC contacts, and enable current paths; Manual start; Safe insulation; Basic insulation
Power Supply Circuit
1.6 W (DC operated); 3.4 W (AC operated 50/60 Hz)
Switching Voltage
250 V
Current Consumption
140 mA, AC; 65 mA, DC
Equipment Heat Dissipation, Current-Dependent Pvid
0 W
Stop Category (IEC 60204)
0

Description

Safety Monitoring Relay, Electrical Connection Screw Terminal, Terminal Block Removable, IP Rating IP20, Input Voltage 24V AC/DC, Mounting Style DIN Rail, Number of Inputs 1, Number of Pins 24, Output Switch Configuration (1) NC, (4) NO, Response Time 65 msec, Standards CE Certified, CSA Certified, IEC Rated, UL Listed, Contact Rating (AC) 4 A @ 24V, Contact Rating (DC) 4 A @ 24V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.