Safety Switch, Fusible, 2P, NEMA 3R, Steel

  • Mfr # DH365NRK

  • Zoro # G214237749


product price: $3,367.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
2P
Current Rating
400 A
For Fuse Class
Class H
Enclosure Type
NEMA 3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH365NRK
Zoro #
G214237749
UPC #
78211320726
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
2P
Current Rating
400 A
For Fuse Class
Class H
Enclosure Type
NEMA 3R
HP
350 HP @ 600 V
Voltage
600 V
Housing Material
Steel
Standards
UL Listed

Description

480 to 600 VAC, 250 VDC, 400 A, 350 HP, 3-Pole, 4-Wire, NEMA 3R, Painted Galvanized Steel, Solid Neutral, Class H/Time Delay Fusible, Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.