
Safety Switch, Fusible, 3P, Single Phase, NEMA 1, Steel
Mfr # DH326FGK
Zoro # G114237764
product price:Â $2,090.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Protection Method
Fusible
Contact Form
3P
Current Rating
600 A
Phase
Single
For Fuse Class
Class H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DH326FGK
Zoro #
G114237764
UPC #
78211649010
Country of Origin
United States
Details
Item
Safety Switch
Protection Method
Fusible
Contact Form
3P
Current Rating
600 A
Phase
Single
For Fuse Class
Class H
Enclosure Type
NEMA 1
HP
200 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Description
240 VAC, 250 VDC, 600 A, 200 HP, 3-Pole, 3-Wire, NEMA 1, Painted Steel, Class H Fusible, Heavy Duty, Single Throw Safety Switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.