
Safety Switch, Fusible, NEMA 1, Steel
Mfr # DH264NGK
Zoro # G414238034
product price: $762.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
For Fuse Class
Class H
Enclosure Type
NEMA 1
Housing Material
Steel
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DH264NGK
Zoro #
G414238034
UPC #
78668517706
Country of Origin
United States
Details
Item
Safety Switch
Protection Method
Fusible
For Fuse Class
Class H
Enclosure Type
NEMA 1
Housing Material
Steel
Standards
UL Listed
Description
600 VAC, 600 VDC, 200 A, 50 HP, 2-Pole, 3-Wire, NEMA 1, Painted Steel, Neutral, Class H Fusible, Heavy Duty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.