Shop EATON
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Safety Switch, Fusible, NEMA 3R, Steel
- Mfr # DG226NRK
- Zoro # G314240014
product price:Â
$
968.99
/ea
Key Features
Protection Method
Fusible
Contact Form
DP
Current Rating
600 A
For Fuse Class
Class H
Enclosure Type
NEMA 3R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DG226NRK
- Zoro #
- G314240014
- UPC #
- 78211358956
- Country of Origin
- United States
- Item
- Safety Switch
- Protection Method
- Fusible
- Contact Form
- DP
- Current Rating
- 600 A
- For Fuse Class
- Class H
- Enclosure Type
- NEMA 3R
- HP
- 75 to 200 HP
- Voltage
- 240 V
- Housing Material
- Steel
- Standards
- UL Listed
Description
120/240 VAC, 600 A, 75 to 200 HP, 2-Pole, 3-Wire, NEMA 3R, Painted Galvanized Steel, Solid Neutral, Cartridge/Class H Fusible, General Duty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.