Safety Switch, Fusible, Three Phase, NEMA 3R, Steel
- Mfr # DH368NRK
- Zoro # G414237853
product price:Â
$
9,084.99
/ea
Key Features
Protection Method
Fusible
Current Rating
1200 A
Phase
Three
For Fuse Class
Class L
Enclosure Type
NEMA 3R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH368NRK
- Zoro #
- G414237853
- UPC #
- 78211431304
- Country of Origin
- United States
- Item
- Safety Switch
- Protection Method
- Fusible
- Current Rating
- 1200 A
- Phase
- Three
- For Fuse Class
- Class L
- Enclosure Type
- NEMA 3R
- Housing Material
- Steel
- Standards
- UL Listed
Description
480 to 600 VAC, 250 VDC, 1200 A, 500 HP, 3-Pole, 4-Wire, NEMA 3R, Painted Galvanized Steel, Solid Neutral, Class L/Time Delay Fusible, Heavy Duty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.