Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Switch, Fusible, Single Phase, NEMA 1, Steel

  • Mfr # DH262FGK

  • Zoro # G914237834


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Current Rating
60 A
Phase
Single
For Fuse Class
Class H
Enclosure Type
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH262FGK
Zoro #
G914237834
UPC #
78211320596
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Fusible
Current Rating
60 A
Phase
Single
For Fuse Class
Class H
Enclosure Type
NEMA 1
Housing Material
Steel
Standards
UL Listed

Description

480 to 600 VAC, 600 VDC, 60 A, 20 HP/25 HP at 480 to 600 VAC 1-Phase, 2-Pole, 2-Wire, Fusible, Class H, NEMA 1, Painted Steel, Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.