Safety Switch, Fusible, Single Phase, NEMA 12, 3R, Steel

  • Mfr # DH321NDKW

  • Zoro # G514239962


product price:  $1,131.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Current Rating
30 A
Phase
Single
Enclosure Type
NEMA 12, 3R
HP
7.5 HP @ 240 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH321NDKW
Zoro #
G514239962
UPC #
78211402257
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Fusible
Current Rating
30 A
Phase
Single
Enclosure Type
NEMA 12, 3R
HP
7.5 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed

Description

EATON ENHANCED VISIBLE BLADE SINGLE-THROW SAFETY SWITCH, ENHANCED VISIBLE BLADE,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.