This item is Discontinued.

Eaton Safety Switch, Fusible, Single Phase, NEMA 3R, Polycarbonate AC221RNMP

Safety Switch, Fusible, Single Phase, NEMA 3R, Polycarbonate (Discontinued)

  • Mfr # AC221RNMP
  • Zoro # G708669988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC221RNMP
Zoro #
G708669988
UPC #
786676405904
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Fusible
Current Rating
30 A
Phase
Single
For Fuse Class
Class H
Enclosure Type
NEMA 3R
Housing Material
Polycarbonate
Standards
UL Listed

Description

Single phase, 2 pole, 2 wire, 240 volt AC, non-metallic enclosure. Rated 1-1/2 hp at 120 volt, 3 HP at 240 volt with time delay fuses uses class h cartridge fuses, not included. For top and bottom entry and exit, with provision for type H conduit hub. Heavy duty, high strength, rugged polymer enclosure with UV resistant features. 10000 amp RMS symmetrical interrupting rating. Suitable for use as service entrance equipment with ground bar.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.