
Safety Switch, Fusible, Single Phase, NEMA 3R, Steel
Mfr # DG223NRB
Zoro # G914240124
product price: $291.59
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Current Rating
100 A
Phase
Single
For Fuse Class
Class H
Enclosure Type
NEMA 3R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG223NRB
Zoro #
G914240124
UPC #
78211314425
Country of Origin
United States
Details
Item
Safety Switch
Protection Method
Fusible
Current Rating
100 A
Phase
Single
For Fuse Class
Class H
Enclosure Type
NEMA 3R
Housing Material
Steel
Standards
UL Listed
Description
120/240 VAC, 100 A, 15 to 30 HP, 2-Pole, 3-Wire, NEMA 3R, Painted Galvanized Steel, Solid Neutral, Cartridge/Class H Fusible, General Duty, Single Throw Safety Switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.