
Safety Switch, Fusible, Single Phase, NEMA 4X, 316 stainless steel
Mfr # DH363NWK316
Zoro # G614239756
product price:Â $6,612.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Single
For Fuse Class
Class H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DH363NWK316
Zoro #
G614239756
UPC #
78211649007
Country of Origin
United States
Details
Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Single
For Fuse Class
Class H
Enclosure Type
NEMA 4X
HP
30, 40, 60, 75 HP @ 480, 600 V
Voltage
600 V
Housing Material
316 stainless steel
Standards
UL Listed
Description
EATON HEAVY DUTY SINGLE-THROW FUSED SAFETY SWITCH, CORROSION RESISTANT, 100 A, N
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.