Shop EATON
See all product information
Create Account
Double Throw Safety Switches
- Mfr # DT362URK
- Zoro # G816524575
product price:Â
$
2,706.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Nonfusible
Contact Form
3PDT
Current Rating
60 A
Enclosure Type
NEMA 3R
Voltage
600 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DT362URK
- Zoro #
- G816524575
- UPC #
- -
- Country of Origin
- United States
- Item
- Safety Switch
- Protection Method
- Nonfusible
- Contact Form
- 3PDT
- Current Rating
- 60 A
- Enclosure Type
- NEMA 3R
- Voltage
- 600 V
- Housing Material
- Steel
- Standards
- UL
- Power Rating
- 20 HP at 480 VAC 1-Phase, 25 HP at 600 VAC 1-Phase, 50 HP at 480 VAC 3-Phase, 10 HP at 250 VDC
- DC Voltage Rating
- 250 V
- Neutral Type
- No
- Series
- DT
- Finish
- Painted, Galvanized
- AC Voltage Rating
- 600 V
- Enclosure Material
- Steel
- Number of Poles
- 3
- Type
- Manual, Heavy Duty
- Fuse Provision
- Non-Fusible
- Number of Wires
- 3
Dimensions
- Size
- 11.94 in. W x 9.88 in. D x 24.63 in. H
Description
600 VAC, 250 VDC, 60 A, 60 HP, 3-Pole, 3-Wire, NEMA 3R, Painted, Galvanized Steel, Non-Fusible, Heavy Duty, Double Throw Safety Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.