Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Switch, Fusible, Three Phase, NEMA 1, Steel

  • Mfr # DH323FGK

  • Zoro # G714239939


product price: $596.58
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Current Rating
100 A
Phase
Three
For Fuse Class
Class H
Enclosure Type
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH323FGK
Zoro #
G714239939
UPC #
78211320624
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Fusible
Current Rating
100 A
Phase
Three
For Fuse Class
Class H
Enclosure Type
NEMA 1
Housing Material
Steel
Standards
UL Listed

Description

240 VAC, 250 VDC, 100 A, 30 HP, 3-Pole, 3-Wire, NEMA 1, Painted Steel, Class H Fusible, Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.