Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Switch, Fusible, Three Phase, NEMA 1, Steel

  • Mfr # DH362NGK

  • Zoro # G212415132


product price: $485.09
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Current Rating
60 A
Phase
Three
For Fuse Class
Class H
Enclosure Type
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH362NGK
Zoro #
G212415132
UPC #
782113206035
Country of Origin
Unknown

Dimensions

Width
7.75 in
Depth
15.81 in

Details

Item
Safety Switch
Protection Method
Fusible
Current Rating
60 A
Phase
Three
For Fuse Class
Class H
Enclosure Type
NEMA 1
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Material of Construction
Painted steel

Description

Eaton K Series 3-Pole 4-Wire Heavy-Duty Safety Switch Is Rated At 60-Amps And 600-Volt Ac. It Has Power Rating Of 20 Hp At 480-Volt Ac 25 Hp At 600-Volt Ac For 1-Phase 30 Hp At 480-Volt Ac And 50 Hp At 600-Volt Ac For 3-Phase. Surface Mountable Switch Features Painted Steel Construction. Fusible Switch With Solid Neutral Has Mechanically Interlocked Cover That Prevents Internal Device Access During On Position. It Measures 16.5-Inch X 9.25-Inc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.