Safety Switch, Nonfusible, 3P, NEMA 12, Steel
- Mfr # DH365UDK
- Zoro # G014239974
product price:Â
$
1,446.99
/ea
Key Features
Protection Method
Nonfusible
Contact Form
3P
Current Rating
400 A
Enclosure Type
NEMA 12
HP
350 HP @ 600 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH365UDK
- Zoro #
- G014239974
- UPC #
- 78211320732
- Country of Origin
- United States
Details
- Item
- Safety Switch
- Protection Method
- Nonfusible
- Contact Form
- 3P
- Current Rating
- 400 A
- Enclosure Type
- NEMA 12
- HP
- 350 HP @ 600 V
- Voltage
- 600 V
- Housing Material
- Steel
- Standards
- UL Listed
Description
480 to 600 VAC, 250 VDC, 400 A, 350 HP, 3-Pole, 3-Wire, NEMA 12, Painted Galvanized Steel, Non-Fusible, Heavy Duty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.