Zoro Homepage

Safety Switch, Nonfusible, 3P, Single Phase, NEMA 12, Steel

  • Mfr # DH366UDKW

  • Zoro # G014239936


product price: $5,452.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Protection Method
Nonfusible
Contact Form
3P
Current Rating
600 A
Phase
Single
Enclosure Type
NEMA 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH366UDKW
Zoro #
G014239936
UPC #
78211414086
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3P
Current Rating
600 A
Phase
Single
Enclosure Type
NEMA 12
HP
200 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed

Description

Heavy duty single-throw non-fused safety switch, Single-throw, 600 A, NEMA 12, Painted galvanized steel, Non-Fusible, Three-pole, Three-wire, 200 at 240 Vac TD 3 Ph, 400 at 480 Vac TD 3 Ph, 500 at 600 Vac TD 3 Ph

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.