Shop TELEMECANIQUE SENSORS

Pressure Switch, Standard, SPDT, 1 Ports, 1/4-18" FNPT, 1.5 to 75 psi Range, Aluminum

  • Mfr # 9012GDW4
  • Zoro # G2554641

product price: 
$
477.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPDT
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPT
Range
1.5 to 75 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9012GDW4
Zoro #
G2554641
UPC #
785901025023
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo
Overall Height
5.55 in
Overall Depth
2.63 in
Overall Width
3.5 in

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPT
Range
1.5 to 75 psi
Housing Material
Aluminum
Factory On Setting
1.5 psi
Factory Off Setting
75 psi
Standards
CE, CSA C22.2, RoHS, UL 508
Actuation Type
Diaphragm
Series
9012G
AC Contact Rating
10A @ 480V
DC Contact Rating
0.11A @ 250V, 0.22A @ 125V
Electrical Connection
Screw-Clamp Terminals
Max. Pressure
240 psi
Temp. Range
-10 Degrees to 185 Degrees F
IP Rating
54
Pressure Switch Range
1.5 to 75 psi
Special Features
Mercury Free; Green Premium product
Pressure Switch Differential
3 psi
Pressure Switch Electrical Contact Form
SPDT
Pressure Switch Port Type
1-Port 1/4-18 in FNPT
Material
Die cast aluminium alloy
Differential Pressure - Maximum
3 psi
Media Temperature - Minimum
-40 Degrees F
Pressure - Minimum
1.5 psi
Proof Pressure
240 psi
Media Temperature - Maximum
250 Degrees F
Pressure - Maximum
75 psi
Deadband Adjustability
Fixed
Operating Temperature - Maximum
185 Degrees F
Operating Temperature - Minimum
-10 Degrees F
NEMA Enclosure Rating
13, 4, 4X
Actuator Style
Diaphragm

Description

Pressure Switch, NEMA Rating 13, 4, 4X, Series 9012G, Temp. Range -10 Degrees to 185 Degrees F, Standards CE, CSA C22.2, RoHS, UL 508, Special Features Nitrile (Buna-N) Diaphragm, Control Circuit Rated, Single Stage Switch, Water Tight, Dust Tight, Oil Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure, AC Contact Rating 3 A @ 240 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.