Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Switch, Nonfusible, 3P, Single Phase, NEMA 3R, Steel

  • Mfr # DG223URB

  • Zoro # G114236385


product price: $304.50
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3P
Current Rating
100 A
Phase
Single
Enclosure Type
NEMA 3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG223URB
Zoro #
G114236385
UPC #
782114731154
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3P
Current Rating
100 A
Phase
Single
Enclosure Type
NEMA 3R
HP
15 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed

Description

240 VAC, 100 A, 15 HP, 2-Pole, 2-Wire, NEMA 3R, Painted Galvanized Steel, Non-Fusible, General Duty, Single Throw Safety Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.