Safety Switch, Nonfusible, 3P, Single Phase, NEMA 4X, 18-8 Stainless Steel

  • Mfr # DH361UWK

  • Zoro # G014237666


product price:  $1,137.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3P
Current Rating
30 A
Phase
Single
Enclosure Type
NEMA 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH361UWK
Zoro #
G014237666
UPC #
78211320572
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3P
Current Rating
30 A
Phase
Single
Enclosure Type
NEMA 4X
HP
30 HP @ 600 V
Voltage
600 V
Housing Material
18-8 Stainless Steel
Standards
UL Listed

Description

480 to 600 VAC, 250 VDC, 30 A, 30 HP, 3-Pole, 3-Wire, NEMA 4X, 304 Stainless Steel, Non-Fusible, Heavy Duty, Single Throw Safety Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.