Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Switch, Nonfusible, NEMA 12, 3R, Steel

  • Mfr # ER53080UD

  • Zoro # G816113731


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Current Rating
80 A
Enclosure Type
NEMA 12, 3R
HP
15, 20, 40, 40 HP @ 208 V, 240 V, 480 V, 600 V
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER53080UD
Zoro #
G816113731
UPC #
-
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Nonfusible
Current Rating
80 A
Enclosure Type
NEMA 12, 3R
HP
15, 20, 40, 40 HP @ 208 V, 240 V, 480 V, 600 V
Voltage
600 V
Housing Material
Steel
Standards
UL Listed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.