Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Switch, Nonfusible, NEMA 12, Steel

  • Mfr # DH366UDK

  • Zoro # G914237698


product price: $2,583.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Protection Method
Nonfusible
Current Rating
600 A
Enclosure Type
NEMA 12
Housing Material
Steel
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH366UDK
Zoro #
G914237698
UPC #
78211320764
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Nonfusible
Current Rating
600 A
Enclosure Type
NEMA 12
Housing Material
Steel
Standards
UL Listed

Description

480 to 600 VAC, 250 VDC, 600 A, 500 HP, 3-Pole, 3-Wire, NEMA 12, Painted Galvanized Steel Enclosure, Non-Fusible, Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.