
Safety Switch, Nonfusible, NEMA 3R, Steel
Mfr # DH365URK
Zoro # G914239982
product price: $997.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Protection Method
Nonfusible
Current Rating
400 A
Enclosure Type
NEMA 3R
Housing Material
Steel
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DH365URK
Zoro #
G914239982
UPC #
78211320723
Country of Origin
United States
Details
Item
Safety Switch
Protection Method
Nonfusible
Current Rating
400 A
Enclosure Type
NEMA 3R
Housing Material
Steel
Standards
UL Listed
Description
480 to 600 VAC, 250 VDC, 400 A, 350 HP, 3-Pole, 3-Wire, NEMA 3R, Painted Galvanized Steel, Non-Fusible, Heavy Duty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.