
Safety Switch, Nonfusible, Single Phase, NEMA 4X, Stainless Steel
Mfr # DH261UWK
Zoro # G414237723
product price: $368.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Nonfusible
Current Rating
30 A
Phase
Single
Enclosure Type
NEMA 4X
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DH261UWK
Zoro #
G414237723
UPC #
786685940823
Country of Origin
United States
Details
Item
Safety Switch
Protection Method
Nonfusible
Current Rating
30 A
Phase
Single
Enclosure Type
NEMA 4X
Housing Material
Stainless Steel
Standards
UL 98
Description
Single Throw Safety
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.