
Safety Switch, Nonfusible, SPST, Three Phase, NEMA 1, Indoor, Steel
Mfr # DG222UGB
Zoro # G412415178
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Nonfusible
Contact Form
SPST
Current Rating
60 A
Phase
Three
Environment
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG222UGB
Zoro #
G412415178
UPC #
782114731130
Country of Origin
Unknown
Dimensions
Width
8.69 in
Depth
14.19 in
Details
Item
Safety Switch
Protection Method
Nonfusible
Contact Form
SPST
Current Rating
60 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 1
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Features
WARNING! Switch is not approved for service entrance unless a neutral kit is installed.
Material of Construction
Painted steel
Description
Eaton B Series 2-Pole 2-Wire General-Duty Safety Switch Is Rated At 60-Amps And 240-Volt Ac. It Has Maximum Load Capacity Of 10 Hp At 240-Volt Ac/3 Hp At 120-Volt Ac For 1-Phase. Surface Mountable Switch Features Painted Steel Construction. Non-Fusible Switch Provides Bolt-On Hub Provision. It Measures 6.41-Inch X 8.4-Inch X 7-Inch. Dpst Switch Uses Cartridge Fuse For Providing Protection To Low-Voltage Electrical Installation Against Short-Circu
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.