Safety Switches DH 2P 30A 600V 50/60Hz 1Ph Non Fusible 3Wire EA NEMA 1
- Mfr # DH261UGKN
- Zoro # G814236296
product price:Â
$
43.19
/ea
Key Features
Protection Method
Nonfusible
Contact Form
DPST
Current Rating
30 A
Phase
Single
Enclosure Type
NEMA 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH261UGKN
- Zoro #
- G814236296
- UPC #
- -
- Country of Origin
- United States
- Item
- Safety Switch
- Protection Method
- Nonfusible
- Contact Form
- DPST
- Current Rating
- 30 A
- Phase
- Single
- Enclosure Type
- NEMA 1
- Voltage
- 600 V
- Housing Material
- Steel
- Standards
- UL Listed
Description
Heavy duty single-throw non-fused safety switch, Single-throw, 30 A, NEMA 1, Painted steel, Non-Fusible, Two-pole, Two-wire, 3 at 240 Vac TD 1 Ph, 7.5 at 480 Vac TD 1 Ph, 10 at 600 Vac TD 1 Ph, 15 at 600 Vdc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.