Zoro Homepage

Safety Switch, Single Phase, NEMA 3R, Outdoor, Steel

  • Mfr # DPB222RP

  • Zoro # G208670095


product price: $67.95
/ea

Key Features

Current Rating
60 A
Phase
Single
Environment
Outdoor
Enclosure Type
NEMA 3R
HP
10 HP @ 240 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPB222RP
Zoro #
G208670095
UPC #
782114208250
Country of Origin
United States

Details

Item
Safety Switch
Current Rating
60 A
Phase
Single
Environment
Outdoor
Enclosure Type
NEMA 3R
HP
10 HP @ 240 V
Voltage
240 V
Housing Material
Steel

Description

The EATON - DPB222RP is a Safety Disconnect Switch, an essential electrical device used in various industries. It's designed to interrupt the flow of electricity for safe equipment maintenance and emergency situations. This switch allows for quick disconnection of power systems, which may help mitigate potential electrical hazards during routine operations or unexpected events.

  • Current Rating: With a current rating of 60 A, this switch is designed to handle specific levels of electrical current within its rated capacity.
  • Enclosure Type: The NEMA 3R enclosure type indicates its ability to withstand environmental conditions such as dust, water, corrosion and external ice formation.
  • Environment: Designed for outdoor use, it is intended to operate within specified outdoor conditions.
  • Horsepower Capacity: It has a horsepower capacity specification of 10 HP @ 240 V indicating the maximum power output that it's rated to handle from connected motors or machinery at this voltage level.
  • Housing Material: Constructed with steel housing material which is known for its durability and resistance against certain environmental conditions contributing to its design specifications.
  • Phase Compatibility: Single phase compatibility caters to different power requirements by allowing one electrical circuit through the switch at a time.
  • Voltage Handling Capability: With a voltage handling specification rated at 240 V, it's built in accordance with managing such level potential difference as per product ratings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.