Zoro Homepage

Safety Switches DH 3P 100A 600V 50/60Hz 3Ph Fusible 4Wire EA NEMA 12

  • Mfr # DH363NDK

  • Zoro # G316524662


product price: $950.99
/ea
Free Shipping & Returns

Key Features

Number of Wires
4
Finish
Painted Galvanized
Neutral Type
Solid
AC Voltage Rating
480 V
Enclosure Type
NEMA 3R/12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH363NDK
Zoro #
G316524662
UPC #
78211320659
Country of Origin
United States

Dimensions

Size
10.76 in. W x 10.22 in. D x 24.95 in. H

Details

Number of Wires
4
Finish
Painted Galvanized
Neutral Type
Solid
AC Voltage Rating
480 V
Enclosure Type
NEMA 3R/12
DC Voltage Rating
250 V
Number of Poles
3
Standards
UL 98, NEMA KS-1
Current Rating
100 A
Type
Heavy Duty
Power Rating
30 HP at 480 VAC 1-Phase, 40 HP at 600 VAC 1-Phase, 60 HP at 480 VAC 3-Phase, 75 HP at 600 VAC 3-Phase (Time Delay Fuse)
Fuse Provision
Fusible
Fuse Type
Class H
Enclosure Material
Steel
Series
DH

Description

480 to 600 VAC, 250 VDC, 100 A, 75 HP, 3-Pole, 4-Wire, NEMA 12, Painted Galvanized Steel, Solid Neutral, Class H/Time Delay Fusible, Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.