Safety Switches DH 3P 600A 240V 50/60Hz 3Ph Fusible 4Wire NEMA 3R
- Mfr # DH326NRK
- Zoro # G216524687
product price:Â
$
4,054.99
/ea
Key Features
Protection Method
Fusible
Contact Form
3P
Current Rating
600 A
For Fuse Class
Class H
Enclosure Type
NEMA 3R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH326NRK
- Zoro #
- G216524687
- UPC #
- 78211320742
- Country of Origin
- United States
Dimensions
- Size
- 24 in. W x 14.25 in. D x 52.7 in. H
Details
- Item
- Safety Switch
- Protection Method
- Fusible
- Contact Form
- 3P
- Current Rating
- 600 A
- For Fuse Class
- Class H
- Enclosure Type
- NEMA 3R
- Voltage
- 240 V
- Housing Material
- Steel
- Standards
- UL Listed
- AC Voltage Rating
- 240 V
- Fuse Provision
- Fusible
- Fuse Type
- Cartridge/Class H/Time Delay
- Finish
- Painted Galvanized
- Power Rating
- 75 HP at 240 VAC 3-Phase (Standard Fuse), 200 HP at 240 VAC 3-Phase (Time Delay Fuse)
- DC Voltage Rating
- 250 V
- Neutral Type
- Solid
- Enclosure Material
- Steel
- Type
- Heavy Duty
- Number of Wires
- 4
- Series
- DH
- Number of Poles
- 3
Description
240 VAC, 250 VDC, 600 A, 200 HP, 3-Pole, 4-Wire, NEMA 3R, Painted Galvanized Steel, Solid Neutral, Class H Fusible, Heavy Duty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.