Shop EATON

Safety Switches DH 3P 600A 600V 50/60Hz 3Ph Fusible w/ Neutral 4Wire NEMA 3R/12

  • Mfr # DH366NDK

  • Zoro # G916524697


product price:  $6,620.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Protection Method
Fusible
Contact Form
3P
Current Rating
600 A
For Fuse Class
Class H
Enclosure Type
NEMA 12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DH366NDK
Zoro #
G916524697
UPC #
78211320766
Country of Origin
United States

Dimensions

Size
24 in. W x 14.25 in. D x 63 in. H

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3P
Current Rating
600 A
For Fuse Class
Class H
Enclosure Type
NEMA 12
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Enclosure Material
Steel
Finish
Painted Galvanized
Fuse Provision
Fusible
AC Voltage Rating
600 V
Neutral Type
Solid
Number of Wires
4
Fuse Type
Class H
Type
Heavy Duty
Power Rating
400 HP at 480 VAC 3-Phase, 500 HP at 600 VAC 3-Phase (Time Delay Fuse)
DC Voltage Rating
250 V
Series
DH
Number of Poles
3

Description

480 to 600 VAC, 250 VDC, 600 A, 500 HP, 3-Pole, 4-Wire, NEMA 12, Painted Galvanized Steel, Solid Neutral, Class H/Time Delay Fusible, Heavy Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.