Zoro Homepage

Safety Switches

  • Mfr # DH261UDK

  • Zoro # G916524727


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Enclosure Type
NEMA 12/3R
Type
Heavy Duty
Power Rating
10 HP at 600 VAC 1-Phase (Time Delay), 15 HP at 600 VDC
Enclosure Material
Steel
Current Rating
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH261UDK
Zoro #
G916524727
UPC #
78211320557
Country of Origin
United States

Dimensions

Size
8.76 in. W x 10.22 in. D x 14.14 in. H

Details

Enclosure Type
NEMA 12/3R
Type
Heavy Duty
Power Rating
10 HP at 600 VAC 1-Phase (Time Delay), 15 HP at 600 VDC
Enclosure Material
Steel
Current Rating
30 A
AC Voltage Rating
600 V
Number of Wires
2
Standards
UL, UL 98
Finish
Painted Galvanized
DC Voltage Rating
600 V
Fuse Provision
Non-Fusible
Number of Poles
2
Protection Method
Nonfusible

Description

EATON HEAVY DUTY SINGLE-THROW NON-FUSED SAFETY SWITCH, SINGLE-THROW, 30 A, NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.