Shop EATON
See all product information
Create Account
Safety Switches DT 2P 30A 240V 50/60Hz 1Ph Non Fusible 2Wire NEMA 3R
- Mfr # DT221URH
- Zoro # G023397344
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
2
Standards
UL, UL 98
Current Rating
30 A
Number of Wires
2
NEMA Enclosure Type
NEMA 3R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DT221URH
- Zoro #
- G023397344
- UPC #
- 782114886793
- Country of Origin
- United States
- Number of Poles
- 2
- Standards
- UL, UL 98
- Current Rating
- 30 A
- Number of Wires
- 2
- NEMA Enclosure Type
- NEMA 3R
Description
30A/2P GD DOUBLE THROW NON-FUSIBLE SWITCH 240V N3R
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.