Shop EATON
See all product information
Create Account
Safety Switches DH 3P 400A 600V 50/60Hz 3Ph Fusible w/o Neutral 3Wire NEMA 3R
- Mfr # DH365FRK
- Zoro # G316524679
product price:Â
$
2,827.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Contact Form
3P
Current Rating
400 A
For Fuse Class
Class H
Enclosure Type
NEMA 3R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH365FRK
- Zoro #
- G316524679
- UPC #
- 78211320721
- Country of Origin
- United States
- Item
- Safety Switch
- Protection Method
- Fusible
- Contact Form
- 3P
- Current Rating
- 400 A
- For Fuse Class
- Class H
- Enclosure Type
- NEMA 3R
- Voltage
- 600 V
- Housing Material
- Steel
- Standards
- UL Listed
- DC Voltage Rating
- 250 V
- AC Voltage Rating
- 600 V
- Neutral Type
- None
- Number of Wires
- 3
- Fuse Type
- Class H
- Number of Poles
- 3
- Series
- DH
- Fuse Provision
- Fusible
- Power Rating
- 250 HP at 480 VAC 3-Phase, 350 HP at 600 VAC 3-Phase (Time Delay Fuse)
- Finish
- Painted Galvanized
- Enclosure Material
- Steel
- Type
- Heavy Duty
Dimensions
- Size
- 22.66 in. W x 11.16 in. D x 44.31 in. H
Description
480 to 600 VAC, 250 VDC, 400 A, 350 HP, 3-Pole, 3-Wire, NEMA 3R, Painted Galvanized Steel, Class H/Time Delay Fusible, Heavy Duty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.