Selector Switch, Illum, 3 Pos, 30mm, Red

  • Mfr # 10250ED1117-4KR

  • Zoro # G5226356


product price:  $396.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Knob
Action
Maintained/Maintained/Maintained
Contact Form
1NC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10250ED1117-4KR
Zoro #
G5226356
UPC #
786680118760
Country of Origin
United States

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Knob
Action
Maintained/Maintained/Maintained
Contact Form
1NC
Cam
3
Operator Head Material
Polymer
Color
Red
NEMA Rating
12, 13, 3, 3R, 4, 4X
Position
4
Bezel Material
Zinc
Bezel Color
Chrome
NEMA Contact Rating Designation
A600 / P600
Includes
Contact Block, Selector Switch Operator
Lamp Type
Incandescent
Lamp Module Type
Transformer
Contact Rating
10A @ 660V AC/DC
Switch Operation @ Position A
XOOO
Switch Operation @ Position D
OOOX
Lamp Module Voltage
120V AC
Switch Operation @ Position B
OXOO
Standards
CE, CSA, UL Listed
Replacement Lamp
Mfr. No. 755
Lamp Voltage
6V AC
Switch Operation @ Position C
OOXO
IP Rating
IP68
AC Contact Rating
10 A @ 660 V
Series
10250T
DC Contact Rating
5 A @ 250 V
Switch Function @ 1st Position
On
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Positions
3
Operator Head Type
Short-Handled Knob
Contact Block Material
Metal
Operator Illumination
Illuminated
Switch Function @ 2nd Position
On
Switch Function @ 3rd Position
On
Operator Head Color
Red
Switch Function @ 4th Position
On
Lamp Voltage - Maximum
120 V AC

Description

Selector Switch, 30 mm, 4 Position, Maintained/Maintained/Maintained Action, 1NC Contact Form, Type of Operator Knob, Color Red, Operator Head Material Polymer, Basic Material Metal, Bezel Material Zinc, Bezel Color Chrome, Contact Rating 10A @ 660V AC/DC, NEMA Contact Rating Designation A600 / P600, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP68, Cam 3, Switch Operation @ Position A XOOO, Switch Operation @ Position B OXOO, Switch Operation @ Position C OOXO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.