Zoro Homepage

Selector Switch with Contacts, 2 Position

  • Mfr # E34EX722BL

  • Zoro # G8737303


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained
Contact Form
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34EX722BL
Zoro #
G8737303
UPC #
782114534267
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Diameter
1.78 in
Product Height
1 in
Product Length/Depth
1 in
Product Width
1 in
Panel Cutout Diameter
30 mm

Details

Item
Long-Handled Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained
Contact Form
1NO/1NC
Operator Head Material
Epoxy Coated Metal
Color
Black
NEMA Rating
12, 13, 3, 3R, 4, 4X
Bezel Material
Epoxy Coated Metal
Position
2
Key Removal
No Key
Contact Rating
10A @ 600V AC, 2.5A @ 250V DC
Switch Operation @ Position B
OX
IP Rating
IP65
Safety Rating
FDA Approved 3A Sanitary Chemical Requirements, Hazard Location - Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505), UL, CSA, IEC
Standards
CSA, FDA 3A, IEC, UL Listed
Number of Directions
2
NEMA Contact Rating Designation
A600 and Q300
Switch Operation @ Position A
XO
Series
E34
Type
30.5 mm, Class I Division 2
Cam code
Cam 1
Contact configuration
1 NO-1 NC
Actuator color
Black
Compliances
FDA 3-A
Throw type
60°
Actuator
Lever
Rating
NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEC Class I Division 2, Groups B, C and D
Certifications
CSA Certified
Illumination
Non-illuminated
Number Of Positions
2
Product Name
Eaton E34 pushbutton
Number of Positions
2
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Head Color
Black
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 1st Position
On
Operator Head Type
Long-Handled Knob
Switch Function @ 2nd Position
On
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Switch Function @ 3rd Position
No Third Position

Description

Long-Handled Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Epoxy Coated Metal, Basic Material Metal, Bezel Material Epoxy Coated Metal, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Switch Operation @ Position A XO, Switch Operation @ Position B OX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.