Selector Switches 2NO 2NC 2 Position NEMA3/3R/4/4X/12/13 Non-Illuminated

  • Mfr # M22S-WKV-K22

  • Zoro # G516128509


product price: $38.85
/ea

Key Features

Contact Form
2 NO-2 NC
Bezel Color
Black
Standards
CSA Certified, CCC Marked, Lloyd's Register Certified, Bureau Veritas, CE Marked, GoST-R
Series
M22
Size
22.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22S-WKV-K22
Zoro #
G516128509
UPC #
78668528085
Country of Origin
Germany

Dimensions

Size
22.5 mm

Details

Contact Form
2 NO-2 NC
Bezel Color
Black
Standards
CSA Certified, CCC Marked, Lloyd's Register Certified, Bureau Veritas, CE Marked, GoST-R
Series
M22
NEMA Rating
NEMA 4X, NEMA 13
Item
Modular pushbutton
IP Rating
IP67, IP69K

Description

22.5 MM, Maintained, 2NO-2NC, 2-Position, Left-Right 60D, Black Knob, Knob

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.