Zoro Homepage

Selector Switches

  • Mfr # C22-WS-MS6-K10

  • Zoro # G516128585


product price: $54.75
/ea

Key Features

Contact Form
1 NO
Color
Black
Bezel Color
Silver
Standards
IEC 60947, UL Listed, EN 60947, CSA Certified, DIN VDE 0600
Size
22.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22-WS-MS6-K10
Zoro #
G516128585
UPC #
-
Country of Origin
Germany

Dimensions

Size
22.5 mm

Details

Contact Form
1 NO
Item
Compact pushbutton
Color
Black
Bezel Color
Silver
Standards
IEC 60947, UL Listed, EN 60947, CSA Certified, DIN VDE 0600
Series
C22

Description

22.5 MM, 1NO, NEMA 4X/13, IP65, Silver Bezel, Center-Right 40D, MS6 Lock Mechanism, 2-Position, Momentary, Key Operated, Non-Illuminated Selector Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.