Zoro Homepage

Selector Switches EA

  • Mfr # C22-WRS-MS1-K02

  • Zoro # G221852188


product price: $73.55
/ea

Key Features

NEMA Rating
NEMA 4X
Action
Maintained
Series
C22
Size
22.5 mm
Contact Form
2NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22-WRS-MS1-K02
Zoro #
G221852188
UPC #
4015081297788
Country of Origin
Germany

Dimensions

Size
22.5 mm

Details

NEMA Rating
NEMA 4X
Action
Maintained
Series
C22
Contact Form
2NC
Standards
UL, CSA

Description

22.5 MM, 2NC, NEMA 4X/13, IP65, Silver Bezel, Center-Right 40D, MS1 Lock Mechanism, 2-Position, Maintained, Key Operated, Non-Illuminated Selector Switch

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.