Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selector Switches EA

  • Mfr # E34VHBL1

  • Zoro # G521851003


product price: $95.35
/ea
Free Shipping & Returns

Key Features

NEMA Rating
NEMA 4X
Size
30.5 mm
Color
Black
Action
Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34VHBL1
Zoro #
G521851003
UPC #
78211372188
Country of Origin
Germany

Dimensions

Size
30.5 mm

Details

NEMA Rating
NEMA 4X
Color
Black
Action
Maintained

Description

30.5 MM, 3-Position, 3-Cam Code, Black, 60D, Lever, Non-Illuminated Selector Switch Operator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.