Zoro Homepage

Selector Switches EA

  • Mfr # M22M-WS

  • Zoro # G821850027


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Action
Momentary
Series
M22
NEMA Rating
NEMA 4X
Bezel Material
Metal
Size
22.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22M-WS
Zoro #
G821850027
UPC #
-
Country of Origin
Germany

Dimensions

Size
22.5 mm

Details

Action
Momentary
Series
M22
NEMA Rating
NEMA 4X
Bezel Material
Metal

Description

22.5 MM, Momentary, 2-Position, Center-Right 40D, Key Remove Left, Key Selector Switch

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.