Zoro Homepage

Selector Switches EA

  • Mfr # M22S-WRK-K10

  • Zoro # G421855590


product price: $23.39
/ea

Key Features

Action
Maintained
Contact Form
1NO
NEMA Rating
NEMA 4X
Series
M22
Size
22.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22S-WRK-K10
Zoro #
G421855590
UPC #
-
Country of Origin
Germany

Dimensions

Size
22.5 mm

Details

Action
Maintained
Contact Form
1NO
NEMA Rating
NEMA 4X
Series
M22
Standards
CSA

Description

22.5 MM, Maintained, 1NO, 2-Position, Center-Right 40D, Black Knob, Knob, Non-Illuminated Selector Switch

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.