SelectorSwitchKit, NEMA, Red PushButton
Mfr # C600M121A
Zoro # G110481857
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Includes
Bracket, M22 HAND/OFF/AUTO Selector Switch, Pre-Wired Wire Harnesses, Red RUN Pilot Light
NEMA Size
0, 00, 1, 1-3/4, 2
Operator Function
Hand/Off/Auto
Starter Style
NEMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C600M121A
Zoro #
G110481857
UPC #
786680147982
Country of Origin
United States
Dimensions
NEMA Size
0, 00, 1, 1-3/4, 2
Product Height
4 in
Product Width
1 in
Product Length/Depth
4 in
Details
Item
Selector Switch Kit
Color
Red
Includes
Bracket, M22 HAND/OFF/AUTO Selector Switch, Pre-Wired Wire Harnesses, Red RUN Pilot Light
Operator Function
Hand/Off/Auto
Starter Style
NEMA
Compatible with Series
Freedom
NEMA Enclosure Rating
1, 12, 3, 3R, 3RX, 4, 4X
Operator
Push Button
Accessories
Freedom NEMA
Certifications
UL Listed
Product Name
Eaton Freedom NEMA C600 kit
Description
Selector Switch Kit, NEMA Enclosure Rating 1, 12, 3, 3R, 3RX, 4, 4X, NEMA Size 0, 00, 1, 1-3/4, 2, Includes Bracket, M22 HAND/OFF/AUTO Selector Switch, Pre-Wired Wire Harnesses, Red RUN Pilot Light, Color Red, Operator Function Hand/Off/Auto, Starter Style NEMA, Operator Push Button, Compatible with Series Freedom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.