SelectorSwitchKit, NEMA, Red PushButton
Mfr # C600M121T
Zoro # G610481821
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Includes
Bracket, M22 HAND/OFF/AUTO Selector Switch, Pre-Wired Wire Harnesses, Red RUN Pilot Light
Operator Function
Hand/Off/Auto
Compatible with Series
Freedom
Starter Style
NEMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C600M121T
Zoro #
G610481821
UPC #
786680147999
Country of Origin
United States
Dimensions
NEMA Size
0, 00, 1, 1-3/4, 2
Product Width
1 in
Product Height
3 in
Product Length/Depth
4 in
Details
Item
Selector Switch Kit
Color
Red
Includes
Bracket, M22 HAND/OFF/AUTO Selector Switch, Pre-Wired Wire Harnesses, Red RUN Pilot Light
Operator Function
Hand/Off/Auto
Compatible with Series
Freedom
Starter Style
NEMA
Operator
Push Button
NEMA Enclosure Rating
1, 12, 3, 3R, 3RX, 4, 4X
Certifications
UL Listed; cUL Listed
Product Name
Eaton Freedom NEMA cover control kit
Description
Selector Switch Kit, NEMA Enclosure Rating 1, 12, 3, 3R, 3RX, 4, 4X, NEMA Size 0, 00, 1, 1-3/4, 2, Includes Bracket, M22 HAND/OFF/AUTO Selector Switch, Pre-Wired Wire Harnesses, Red RUN Pilot Light, Color Red, Operator Function Hand/Off/Auto, Starter Style NEMA, Operator Push Button, Compatible with Series Freedom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.