
Sensor and Switch Accessories
Mfr # 6200A-6506
Zoro # G821851475
product price: $19.55
/eaKey Features
Series
6200A
Material
Plastic
Size
3 in
Type
Retroreflector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6200A-6506
Zoro #
G821851475
UPC #
78211382605
Country of Origin
United States
Dimensions
Size
3 in
Details
Series
6200A
Material
Plastic
Type
Retroreflector
Description
3in Diameter, Corner Cube, Metal Back with Center Hole, Plastic, Round, Retroreflector, Photoelectric Sensor Retroreflector
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.