Zoro Homepage

Sensor and Switch Accessories

  • Mfr # E57KM12

  • Zoro # G321853115


product price: $6.29
/ea

Key Features

Type
L-Shape
Material
Stainless Steel
Size
3 in L x 1.35 in W x 1.13 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E57KM12
Zoro #
G321853115
UPC #
782113107264
Country of Origin
United States

Dimensions

Size
3 in L x 1.35 in W x 1.13 in H

Details

Type
L-Shape
Material
Stainless Steel

Description

EATON INDUCTIVE PROXIMITY SENSOR MOUNTING BRACKET, E57, 12 MM, USED WITH TUBULAR

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.