Zoro Homepage

Sensor and Switch Accessories EA

  • Mfr # 6161A-6501

  • Zoro # G321850596


product price: $6.59
/ea

Key Features

Type
L-Shape
Material
Chromate Aluminum
Size
1.75 in L x 1.5 in W x 1.5 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6161A-6501
Zoro #
G321850596
UPC #
78211382591
Country of Origin
United States

Dimensions

Size
1.75 in L x 1.5 in W x 1.5 in H

Details

Type
L-Shape
Material
Chromate Aluminum

Description

L-SHAPED BRACKET , ACCESSORY, USED WITH PHOTOELECTRIC SENSORS

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.