Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Reflector, Plastic, 32 mm Dia.

  • Mfr # 6200A-6504

  • Zoro # G716246201


product price: $19.19
/ea

Key Features

Shape
Round
Material
Plastic
Compatible Product Type
Photoelectric Sensors
Mounting Hole Location
No Mounting Holes
Overall Diameter
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6200A-6504
Zoro #
G716246201
UPC #
782113826035
Country of Origin
Mexico

Dimensions

Overall Diameter
32 mm
Thickness
6 mm

Details

Shape
Round
Item
Sensor Reflector
Material
Plastic
Compatible Product Type
Photoelectric Sensors
Mounting Hole Location
No Mounting Holes
Series
Eaton Photoelectric Sensors

Description

Sensor Reflector, Material Plastic, Round Shape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.