Server Rack Enclosure
- Mfr # ETN-ENC422442S
- Zoro # G824955361
product price:Â
$
6,703.99
/ea
Key Features
Height
80.5 in
Width
24 in
Depth
42 in
Color
Black
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ETN-ENC422442S
- Zoro #
- G824955361
- UPC #
- 037332278906
- Country of Origin
- United States
- Item
- Server Rack Enclosure
- Color
- Black
- Material
- Metal
Dimensions
- Height
- 80.5 in
- Width
- 24 in
- Depth
- 42 in
Description
Server Rack Enclosure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.